
Ceiling/Fixture Box, Diameter: 4", Depth: 2-7/16", Non-Metallic
Item #: 0324145
Cat #: 9350-KFR
UPC: 085339104599
$ 6.48 EA
Company wide:
0
in stock
4" Diameter, Adjustable, 4 in Ceiling/Fixture Box, Non-Metallic, Depth: 2-7/16". Cubic Inches: 22.5 . Fixture Weight: 50 lbs. Fan Weight: 35 lbs.
Overview
4" Diameter, Adjustable, 4 in Ceiling/Fixture Box, Non-Metallic, Depth: 2-7/16". Cubic Inches: 22.5 . Fixture Weight: 50 lbs. Fan Weight: 35 lbs.
Also known as: 085339104599, 9350-KFR, ALL9350KFR
Specifications
| Material: | Fiberglass |
| Color: | Beige |
| Depth: | 2 7/16 in |
| Cubic Inches: | 22.500 in³ |
| Material: | Fiberglass |
| Depth: | 2 7/16 in |
| Color: | Beige |
| Cubic Inches: | 22.500 in³ |