
4" Round Fan/Fixture Box, Depth: 2-7/16", Non-Metallic
Item #: 0324144
Cat #: 9351-NKFR
UPC: 085339650027
$ 8.06 EA
Company wide:
118
in stock
4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Thermoset-Fiberglass
Overview
4 Inch Round Fan/Fixture Box, Depth: 2-7/16 Inch, Side Nail Mount, Cubic Inches: 22.5, Fixture Rating: 50 Pound, Fan Rating: 35 Pound, Thermoset-Fiberglass
Also known as: 085339650027, 9351-NKFR, ALL9351NKFR
Specifications
| Depth: | 2 3/8 in |
| Material: | Polyester, Fiberglass |
| Color: | Beige, Tan |
| Mounting: | Nail On |
| Diameter: | 4 in |
| Cubic Inches: | 22.500 in³ |
| Depth: | 2 3/8 in |
| Color: | Beige, Tan |
| Diameter: | 4 in |
| Material: | Polyester, Fiberglass |
| Mounting: | Nail On |
| Cubic Inches: | 22.500 in³ |