Motion Sensor, Stealth 200, 1000W, Bronze

Item #: 0324064

Cat #: STL200

UPC: 019813601908

$ 167.90 EA
Company wide:
18 in stock
Motion Sensor, 200°, Stealth Sensor, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.

Overview

Motion Sensor, 200°, Stealth Sensor, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.

STEALTH Sensor with special 200° detection pattern to provide wide coverage side to side. Excellent for building perimeter protection. Lens masks allow customization or detection zone.

Also known as: 019813601908, STL200, RABSTL200

Specifications

Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Volts AC: 120
Color: Bronze
Wattage: 1000
Mounting: Wall