4 Pair 23 AWG CMR CAT6A - Blue - Unshielded

Item #: 0324006
Cat #: 7133849
UPC: 079407877225
$ 0.55 FT
Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, unshielded, Mosaic Crossblock™ Mosaic Crossblock is a thin metallic tape,Twisted-Pair, Indoor, 300MHZ tested to 500MHZ, 300V - Blue - Spool Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6A, Augmented, Riser Non-Plenum, unshielded, Mosaic Crossblock™ Mosaic Crossblock is a thin metallic tape,Twisted-Pair, Indoor, 300MHZ tested to 500MHZ, 300V - Blue - Spool Length: 1000 ft.
Also known as: 079407877225, 7133849, 423CMRCAT6ABLGCB

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)