1-Hole Strap 3/8"

Item #: 0323884

Cat #: 1301

UPC: 050169013014

$ 3.90 EA
Company wide:
0 in stock
3/8" Strap, 1-Hole, Material: Zinc Plated Malleable Iron. For use with: Rigid, IMC.

Overview

3/8" Strap, 1-Hole, Material: Zinc Plated Malleable Iron. For use with: Rigid, IMC.

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013014, 1301, RAC1301

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Mounting: 1-Hole
Diameter: 3/8 in
Standards: California Proposition 65
Material: Malleable Iron
Diameter: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65