10KVA 120/208/240/277-120/240

Item #: 0323513

Cat #: HS12F10AS

UPC: 783472121250

$ 2330.98 EA
Company wide:
0 in stock
Documents & Guides
Non-Ventilated Automation Transformer, 10 KVA, Primary Amps: 36.1 @ 277 V, Secondary Amps: 83.3/41.7, Primary Volts: 120/208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase

Overview

Non-Ventilated Automation Transformer, 10 KVA, Primary Amps: 36.1 @ 277 V, Secondary Amps: 83.3/41.7, Primary Volts: 120/208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase
Also known as: 783472121250, HS12F10AS, SOLHS12F10AS

Specifications

Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 120/240/277
Type: Dry Type Transformer
Primary Voltage: 120/240/277
Volt Amps: 10kVA