Conduit To Flange Clip, Pipe: 3/4", Flange: 9/16 - 3/4", Steel

Item #: 0323485

Cat #: 12P912

UPC: 782856182627

$ 5.39 EA
Company wide:
0 in stock
Documents & Guides
Conduit To Flange Clip, Pipe: 3/4 Inch, Flange: 9/16 - 3/4 Inch, Material: Steel

Overview

Conduit To Flange Clip, Pipe: 3/4 Inch, Flange: 9/16 - 3/4 Inch, Material: Steel

Easy, hammer-on method to secure conduit from a structural steel element.

Also known as: 782856182627, 12P912, CDY12P912

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid, IMT and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant