Strut Brace

Item #: 0323474

Cat #: P2452F-24 EG

UPC: 702316526389

$ 29.39 EA
Company wide:
0 in stock
Documents & Guides
Angular Brace, 24 In, Material: Steel, Finish: Electro-Galvanized.

Overview

Angular Brace, 24 In, Material: Steel, Finish: Electro-Galvanized.
Also known as: 702316526389, P2452F-24 EG, PSTP2452F24EG

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel