Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 0323466
Cat #: PS 200 EH 2T3 10' PGAL
UPC: 702316534995
$ 47.79 FT
Company wide:
0 in stock
Documents & Guides
Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'
Also known as: 702316534995, PS 200 EH 2T3 10' PGAL, PSTPS200EH2T310PG, Double Inch and Five, Senior Strut

Specifications

Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Product Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Product Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)