8 AWG, 30-Strand, Green w/ Yellow, MTW, 500'

Item #: 0323449

Cat #: 8MTWSTRGREYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
8 AWG, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
Also known as: 8MTWSTRGREYELX500

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Conductors: 1
Stranding: Stranded