10 AWG MTW, Green w/ Yellow, 2500'

Item #: 0323441

Cat #: 10MTWSTRGREYEL2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 10MTWSTRGREYEL2500

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Material: Copper
Conductors: 1
Gauge: 10 AWG
Volts AC: 600
Stranding: Stranded