ATM MINI BLADE FUSE - 5 AMP (5 in TIN)

Item #: 0323432

Cat #: ATM-5

UPC: 051712814614

$ 2.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series ATM blade fuse, Color code tan, 32 Vdc, 5 Amp, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element

Overview

Eaton Bussmann series ATM blade fuse, Color code tan, 32 Vdc, 5 Amp, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element

The ATM, ATC™ and MAXI fuses use the same universal color-coding as traditional non-illuminating fuses. Illuminating fuse holders allow adding circuits with EasyID, but use regular ATM and ATC blade fuses.

Also known as: 051712814614, ATM-5, BUSATM5

Specifications

Speed: Fast Acting
Amps: 5
Volts DC: 32
Mounting: Socket
Color: Tan
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Volts DC: 32
Color: Tan
Amps: 5
Mounting: Socket
Interrupt Rating DC: 1 kA