ATM blade fuse, Corrosion resistance, 25A, Non Indicating, Clear

Item #: 0323431

Cat #: ATM-25

UPC: 051712814669

$ 1.96 EA
Company wide:
0 in stock
Documents & Guides
ATM blade fuse, Corrosion resistance, 25 Amp, Non Indicating, Clear

Overview

ATM blade fuse, Corrosion resistance, 25 Amp, Non Indicating, Clear

The ATM, ATC™ and MAXI fuses use the same universal color-coding as traditional non-illuminating fuses. Illuminating fuse holders allow adding circuits with EasyID, but use regular ATM and ATC blade fuses.

Also known as: 051712814669, ATM-25, BUSATM25

Specifications

Color: Clear
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 25
Interrupt Rating DC: 1 kA
Color: Clear
Volts DC: 32
Amps: 25
Speed: Fast Acting
Mounting: Socket
Interrupt Rating DC: 1 kA