This product has been discontinued.

Fuse, 3 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC
Item #: 0323423
Cat #: AGC-3
UPC: 051712703864
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Fuse, 3 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps
Overview
Fuse, 3 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps
Also known as: 051712703864, AGC-3, BUSAGC3
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Amps: | 3 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Diameter: | 1/4 in |
| Amps: | 3 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Material: | Glass |
| Volts AC: | 250 |
| Interrupt Rating AC: | 10 kA, 1 kA |