Black, 1/2" Diameter, 100' Spool

Item #: 0323352

Cat #: FP0.500BK100'S

UPC: 051135355862

$ 0.99 FT
Company wide:
500 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051135355862, FP0.500BK100'S, MMMFP30112100BLK

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Volts AC: 600
Diameter: 1/2 in
Color: Black
Length: 100 ft
Volts AC: 600