ABB S804S-UCK80 MCB S800S 4P UCK 80

Item #: 0323295

Cat #: S804S-UCK80

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCK80
Also known as: S804S-UCK80, ABBS804SUCK80

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 80
Type: Trip Curve K
Interrupt Rating AC: 50 kA