ABB S804S-UCK50 MCB S800S 4P UCK 50

Item #: 0323293

Cat #: S804S-UCK50

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCK50
Also known as: S804S-UCK50, ABBS804SUCK50

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA