ABB S804S-UCK40 MCB S800S 4P UCK 40

Item #: 0323292

Cat #: S804S-UCK40

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCK40
Also known as: S804S-UCK40, ABBS804SUCK40

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 50 kA