ABB S804S-UCK32 MCB S800S 4P UCK 32

Item #: 0323291

Cat #: S804S-UCK32

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCK32
Also known as: S804S-UCK32, ABBS804SUCK32

Specifications

Volts DC: 250
Amps: 32
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Volts AC: 480, 277
Poles: 4
Interrupt Rating DC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA