ABB S804S-UCK20 MCB S800S 4P UCK 20

Item #: 0323289

Cat #: S804S-UCK20

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCK20
Also known as: S804S-UCK20, ABBS804SUCK20

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 20
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 20
Type: Trip Curve K
Interrupt Rating AC: 50 kA