ABB S804S-UCK16 MCB S800S 4P UCK 16

Item #: 0323288

Cat #: S804S-UCK16

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCK16
Also known as: S804S-UCK16, ABBS804SUCK16

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA