ABB S804S-UCK100 MCB S800S 4P UCK 1

Item #: 0323285

Cat #: S804S-UCK100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SUCK100

Overview

ABB S804SUCK100
Also known as: S804S-UCK100, ABBS804SUCK100

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 100
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 100
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA