ABB S804S-UCB80 MCB S800S 4P UCB 80

Item #: 0323283

Cat #: S804S-UCB80

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCB80
Also known as: S804S-UCB80, ABBS804SUCB80

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 80
Type: Trip Curve B
Interrupt Rating AC: 50 kA