ABB S804S-UCB63 MCB S800S 4P UCB 63

Item #: 0323282

Cat #: S804S-UCB63

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCB63
Also known as: S804S-UCB63, ABBS804SUCB63

Specifications

Amps: 63
Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 63
Volts AC: 480, 277
Poles: 4
Interrupt Rating DC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA