ABB S804S-UCB25 MCB S800S 4P UCB 25

Item #: 0323278

Cat #: S804S-UCB25

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SUCB25 MCB S800S 4P U

Overview

ABB S804SUCB25 MCB S800S 4P U
Also known as: S804S-UCB25, ABBS804SUCB25

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Amps: 25
Type: Trip Curve B
Interrupt Rating AC: 50 kA