ABB S804S-UCB16 MCB S800S 4P UCB 16

Item #: 0323276

Cat #: S804S-UCB16

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCB16
Also known as: S804S-UCB16, ABBS804SUCB16

Specifications

Volts DC: 250
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Poles: 4
Type: Trip Curve B
Interrupt Rating AC: 50 kA