ABB S804S-UCB13 MCB S800S 4P UCB 13

Item #: 0323275

Cat #: S804S-UCB13

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SUCB13
Also known as: S804S-UCB13, ABBS804SUCB13

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 13
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 13
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA