ABB S804S-UCB125 MCB S800S 4P UCB 1

Item #: 0323274

Cat #: S804S-UCB125

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SUCB125

Overview

ABB S804SUCB125
Also known as: S804S-UCB125, ABBS804SUCB125

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 125
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 125
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA