ABB S804S-UCB100 MCB S800S 4P UCB 1

Item #: 0323273

Cat #: S804S-UCB100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SUCB100

Overview

ABB S804SUCB100
Also known as: S804S-UCB100, ABBS804SUCB100

Specifications

Volts DC: 250
Volts AC: 480, 277
Amps: 100
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Volts DC: 250
Amps: 100
Poles: 4
Interrupt Rating DC: 50 kA
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA