ABB S804S-K80 MCB S800S 4P K 80A

Item #: 0323271

Cat #: S804S-K80

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK80
Also known as: S804S-K80, ABBS804SK80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 80
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA