ABB S804S-K32 MCB S800S 4P K 32A

Item #: 0323269

Cat #: S804S-K32

UPC: 612271201859

$ 1402.78 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK32
Also known as: 612271201859, S804S-K32, ABBS804SK32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA