ABB S804S-K25 MCB S800S 4P K 25A

Item #: 0323268

Cat #: S804S-K25

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK25
Also known as: S804S-K25, ABBS804SK25

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 25
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA