ABB S804S-K20 MCB S800S 4P K 20A

Item #: 0323267

Cat #: S804S-K20

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK20
Also known as: S804S-K20, ABBS804SK20

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 20
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA