ABB S804S-K16 MCB S800S 4P K 16A

Item #: 0323266

Cat #: S804S-K16

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK16
Also known as: S804S-K16, ABBS804SK16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA