ABB S804S-K13 MCB S800S 4P K 13A

Item #: 0323265

Cat #: S804S-K13

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK13
Also known as: S804S-K13, ABBS804SK13

Specifications

Amps: 13
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA