ABB S804S-K125 MCB S800S 4P K 125A

Item #: 0323264

Cat #: S804S-K125

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK125
Also known as: S804S-K125, ABBS804SK125

Specifications

Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 125
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA