ABB S804S-K100 MCB S800S 4P K 100A

Item #: 0323263

Cat #: S804S-K100

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK100
Also known as: S804S-K100, ABBS804SK100

Specifications

Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Amps: 100
Poles: 4
Interrupt Rating AC: 50 kA