ABB S804S-K10 MCB S800S 4P K 10A

Item #: 0323261

Cat #: S804S-K10

UPC:

$ 1404.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SK10
Also known as: S804S-K10, ABBS804SK10

Specifications

Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA