ABB S804S-D80 MCB S800S 4P D 80A

Item #: 0323260

Cat #: S804S-D80

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SD80 MCB S800S 4P D 8

Overview

ABB S804SD80 MCB S800S 4P D 8
Also known as: S804S-D80, ABBS804SD80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 80
Type: Trip Curve D
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA