ABB S804S-D40 MCB S800S 4P D 40A

Item #: 0323258

Cat #: S804S-D40

UPC:

$ 1353.89 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S804SD40
Also known as: S804S-D40, ABBS804SD40

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 40
Type: Trip Curve D
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA