ABB S804S-D32 MCB S800S 4P D 32A

Item #: 0323255

Cat #: S804S-D32

UPC: 612271201378

$ 1322.92 EA
Company wide:
0 in stock
Documents & Guides
ABB S804SD32 MCB S800S 4P D 3

Overview

ABB S804SD32 MCB S800S 4P D 3
Also known as: 612271201378, S804S-D32, ABBS804SD32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA