
Transformer Pad, Vibration, Cork, Steel, Ribbed Neoprene, 3" x 3"
Item #: 0323252
Cat #: CNNK-9
UPC: 781011027001
$ 126.05 EA
Company wide:
23
in stock
Documents & Guides
Cork, Ribbed Neoprene and Steel, Weight Distribution, Pad, 3 Inch x 3 Inch
Overview
Cork, Ribbed Neoprene and Steel, Weight Distribution, Pad, 3 Inch x 3 Inch
Also known as: 781011027001, CNNK-9, BLICNNK9
Specifications
| Width: | 3 in |
| Material: | Cork, Neoprene, Steel |
| Height: | 1 1/2 in |
| Depth: | 3 in |
| Mounting: | Surface |
| Width: | 3 in |
| Height: | 1 1/2 in |
| Mounting: | Surface |
| Material: | Cork, Neoprene, Steel |
| Depth: | 3 in |