ABB S804S-C80 MCB S800S 4P C 80A

Item #: 0323241

Cat #: S804S-C80

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SC80 MCB S800S 4P C 8

Overview

ABB S804SC80 MCB S800S 4P C 8
Also known as: S804S-C80, ABBS804SC80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 80
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA