ABB S804S-C32 MCB S800S 4P C 32A

Item #: 0323238

Cat #: S804S-C32

UPC: 612271200890

$ 1149.55 EA
Company wide:
0 in stock
Documents & Guides
ABB S804SC32 MCB S800S 4P C 3

Overview

ABB S804SC32 MCB S800S 4P C 3
Also known as: 612271200890, S804S-C32, ABBS804SC32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA