ABB S804S-C25 MCB S800S 4P C 25A

Item #: 0323237

Cat #: S804S-C25

UPC: 612271200883

$ 1149.55 EA
Company wide:
0 in stock
Documents & Guides
ABB S804SC25 MCB S800S 4P C 2

Overview

ABB S804SC25 MCB S800S 4P C 2
Also known as: 612271200883, S804S-C25, ABBS804SC25

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 25
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA