ABB S804S-C100 MCB S800S 4P C 100A

Item #: 0323229

Cat #: S804S-C100

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804SC100 MCB S800S 4P C

Overview

ABB S804SC100 MCB S800S 4P C
Also known as: S804S-C100, ABBS804SC100

Specifications

Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Amps: 100
Poles: 4
Interrupt Rating AC: 50 kA