ABB S804S-B32 MCB S800S 4P B 32A

Item #: 0323225

Cat #: S804S-B32

UPC:

$ 1149.55 EA
Company wide:
0 in stock
Documents & Guides
ABB S804SB32 MCB S800S 4P B 3

Overview

ABB S804SB32 MCB S800S 4P B 3
Also known as: S804S-B32, ABBS804SB32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA