ABB S804S-B16 MCB S800S 4P B 16A

Item #: 0323223

Cat #: S804S-B16

UPC:

$ 1149.55 EA
Company wide:
0 in stock
Documents & Guides
ABB S804SB16 MCB S800S 4P B 1

Overview

ABB S804SB16 MCB S800S 4P B 1
Also known as: S804S-B16, ABBS804SB16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 4
Type: Trip Curve B
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA