ABB S804N-C80 MCB S800N 4P C 80A

Item #: 0323206

Cat #: S804N-C80

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABB S804NC80
Also known as: S804N-C80, ABBS804NC80

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Poles: 4
Type: Trip Curve C
Volts AC: 230, 400
Amps: 80
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4