AB S804NC25 MCB S800N 4P C 25A

Item #: 0323203

Cat #: S804N-C25

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S804NC25 MCB S800N 4P C 2

Overview

ABB S804NC25 MCB S800N 4P C 2
Also known as: S804N-C25, ABBS804NC25

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve C
Volts AC: 230, 400
Amps: 25
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4